PRESSURE GAUGE,50 MM,60 PSI,LOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,50 MM,60 PSI,LOWER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4EEZ8
  • Mfr. Model # 4EEZ8
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3271
  • Shipping Weight 0.15 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Item Pressure Gauge
  • Case Color Black
  • Connection Location Lower
  • Connection Size 1/4" BSPT
  • Range 0 - 60 PSI, 0 - 400 kPa
  • Operating Temp. Range -4 Degrees to 158 Degrees F
  • Smallest Graduation 2 PSI
  • Gauge Accuracy +/-3.00%
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 60
  • Gauge Nominal Dial Size 2"
  • Gauge Primary Range Units psi
  • Basic Gauge Case Material Plastic
  • Gauge Secondary Range Units kPa
  • Gauge Secondary Range Values 0 to 400
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Application Test
  • Basic Gauge Sensor Material Bronze
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Connection Location Bottom
  • Gauge Connection Type BSPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material ABS Plastic
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list