Skip Content
PRESSURE GAUGE,4 IN,60 PSI,LOWER,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,4 IN,60 PSI,LOWER,GR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4EFH2
  • Mfr. Model # 4EFH2
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Item Pressure Gauge
  • Connection Location Lower
  • Case Color Green
  • Connection Size 1/4" NPT
  • Range 0 to 60 psi, 0 to 400 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 0.4 psi
  • Gauge Accuracy +/-2.00%
  • Gauge Nominal Dial Size 4"
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Values 0 - 60
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 400
  • Gauge Secondary Range Units kPa
  • Gauge Sensor Material Bronze
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Socket Material Brass
  • Gauge Primary Range Smallest Graduation 0.4
  • Gauge Case Color Green
  • Gauge Application Test
  • Gauge Case Material ABS Plastic
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list