Skip Content
PRESSURE GAUGE,4 IN,400 PSI,LOWER,Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,4 IN,400 PSI,LOWER,Y

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4EFK5
  • Mfr. Model # 4EFK5
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Pressure Gauge
  • Case Color Yellow
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 to 400 psi, 0 to 2800 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 4 psi
  • Gauge Accuracy +/-2.00%
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material Bronze
  • Gauge Nominal Dial Size 4"
  • Gauge Primary Range Values 0 - 400
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 2,800
  • Gauge Secondary Range Units kPa
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Yellow
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Application Test
  • Gauge Primary Range Smallest Graduation 4
  • Gauge Connection Size 1/4"
  • Gauge Case Material ABS Plastic
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list