Skip Content
PRESSURE GAUGE,4 IN,400 PSI,LOWER,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,4 IN,400 PSI,LOWER,B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4EFG8
  • Mfr. Model # 4EFG8
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Pressure Gauge
  • Case Color Blue
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 to 400 psi, 0 to 2800 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 4 psi
  • Gauge Accuracy +/-2.00%
  • Gauge Nominal Dial Size 4"
  • Gauge Sensor Material Bronze
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 400
  • Gauge Secondary Range Values 0 to 2,800
  • Basic Gauge Lens Material Plastic
  • Gauge Secondary Range Units kPa
  • Basic Gauge Sensor Material Bronze
  • Gauge Lens Material Polycarbonate
  • Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Basic Gauge Socket Material Brass
  • Gauge Application Test
  • Gauge Case Color Blue
  • Gauge Primary Range Smallest Graduation 4
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Case Material ABS Plastic
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list