PRESSURE GAUGE,3 1/2 IN,60 PSI,SS,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,3 1/2 IN,60 PSI,SS,L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FMP7
  • Mfr. Model # 4FMP7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Item Pressure Gauge
  • Range 0 to 60 psi, 0 to 400 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 1 psi
  • Gauge Accuracy +/-3.00%
  • Basic Gauge Case Material Stainless Steel
  • Gauge Sensor Material Stainless Steel
  • Gauge Primary Range Values 0 - 60
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 400
  • Gauge Nominal Dial Size 3-1/2"
  • Basic Gauge Lens Material Plastic
  • Gauge Secondary Range Units kPa
  • Basic Gauge Socket Material Stainless Steel
  • Gauge Lens Material Acrylic
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Socket Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Application Test
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Case Material Stainless Steel
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Connection Type MNPT
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Case Color Silver
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list