PRESSURE GAUGE,3 1/2 IN,60 PSI,LOWE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,3 1/2 IN,60 PSI,LOWE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FLX7
  • Mfr. Model # 4FLX7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3271
  • Shipping Weight 0.3 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Case Color Black
  • Item Pressure Gauge
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 - 60 PSI, 0 - 400 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 1 PSI
  • Gauge Accuracy +/-3.00%
  • Gauge Nominal Dial Size 3-1/2"
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 60
  • Gauge Secondary Range Units kPa
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 400
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Gauge Lens Material Acrylic
  • Basic Gauge Wetted Parts Brass / Bronze
  • Basic Gauge Sensor Material Bronze
  • Gauge Application Test
  • Gauge Case Color Black
  • Gauge Socket Material Brass
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material ABS Plastic
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list