PRESSURE GAUGE,3 1/2 IN,30 PSI,SS,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,3 1/2 IN,30 PSI,SS,L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FMP6
  • Mfr. Model # 4FMP6
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Range 0 to 30 psi, 0 to 200 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 0.5 psi
  • Gauge Nominal Dial Size 3-1/2"
  • Basic Gauge Case Material Stainless Steel
  • Gauge Sensor Material Stainless Steel
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 30
  • Gauge Secondary Range Values 0 to 200
  • Gauge Secondary Range Units kPa
  • Gauge Accuracy +/-3.00%
  • Gauge Lens Material Acrylic
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Stainless Steel
  • Gauge Socket Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Application Test
  • Gauge Primary Range Smallest Graduation 0.5
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Stainless Steel
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Case Color Silver
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list