Skip Content
PRESSURE GAUGE,3 1/2 IN,100 PSI,LOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,3 1/2 IN,100 PSI,LOW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FLX8
  • Mfr. Model # 4FLX8
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3271
  • Shipping Weight 0.31 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Case Color Black
  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Range 0 - 100 PSI, 0 - 700 kPa
  • Smallest Graduation 2 PSI
  • Gauge Sensor Material Bronze
  • Basic Gauge Case Material Plastic
  • Gauge Accuracy +/-3.00%
  • Gauge Nominal Dial Size 3-1/2"
  • Gauge Primary Range Values 0 - 100
  • Gauge Secondary Range Values 0 to 700
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Units kPa
  • Gauge Lens Material Acrylic
  • Basic Gauge Socket Material Brass
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Socket Material Brass
  • Gauge Application Test
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Case Material ABS Plastic
  • Gauge Connection Type MNPT
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list