Skip Content
PRESSURE GAUGE,2 IN,600 PSI,SS,LOWE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,2 IN,600 PSI,SS,LOWE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FML3
  • Mfr. Model # 4FML3
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Range 0 to 600 psi, 0 to 4000 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 10 psi
  • Gauge Nominal Dial Size 2"
  • Gauge Accuracy +/-3.00%
  • Basic Gauge Case Material Stainless Steel
  • Gauge Sensor Material Stainless Steel
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 600
  • Gauge Lens Material Acrylic
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Basic Gauge Socket Material Stainless Steel
  • Gauge Socket Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Application Test
  • Gauge Primary Range Smallest Graduation 10
  • Gauge Connection Location Bottom
  • Gauge Case Material Stainless Steel
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Case Color Silver
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list