Skip Content
PRESSURE GAUGE,2 IN,600 PSI,LOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,2 IN,600 PSI,LOWER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FLU6
  • Mfr. Model # 4FLU6
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3270
  • Shipping Weight 0.16 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Connection Location Lower
  • Item Pressure Gauge
  • Case Color Black
  • Connection Size 1/4" NPT
  • Range 0 - 600 PSI, 0 - 4,000 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 10 PSI
  • Gauge Nominal Dial Size 2"
  • Gauge Accuracy +/-3.00%
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material Bronze
  • Gauge Lens Material Acrylic
  • Gauge Primary Range Values 0 - 600
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Basic Gauge Sensor Material Bronze
  • Gauge Socket Material Brass
  • Gauge Application Test
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 10
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Case Material ABS Plastic
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list