Skip Content
PRESSURE GAUGE,2 IN,30 PSI,SS,LOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,2 IN,30 PSI,SS,LOWER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FMK5
  • Mfr. Model # 4FMK5
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Item Pressure Gauge
  • Range 0 to 30 psi, 0 to 200 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 0.5 psi
  • Gauge Accuracy +/-3.00%
  • Gauge Nominal Dial Size 2"
  • Gauge Sensor Material Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Gauge Primary Range Values 0 - 30
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Units kPa
  • Gauge Secondary Range Values 0 to 200
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Acrylic
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Application Test
  • Gauge Case Color Stainless Steel
  • Gauge Socket Material Stainless Steel
  • Gauge Primary Range Smallest Graduation 0.5
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Stainless Steel
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Case Color Silver
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list