Skip Content
PRESSURE GAUGE,2 IN,30 PSI,BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,2 IN,30 PSI,BACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FMC4
  • Mfr. Model # 4FMC4
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3270
  • Shipping Weight 0.19 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Item Pressure Gauge
  • Case Color Black
  • Connection Size 1/4" NPT
  • Connection Location Back
  • Range 0 to 30 PSI 0 to 200 kPa
  • Operating Temp. Range -40 Degrees - 150 Degrees F
  • Smallest Graduation 0.5 PSI
  • Gauge Accuracy +/-3.00%
  • Gauge Nominal Dial Size 2"
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 30
  • Gauge Secondary Range Values 0 to 200
  • Basic Gauge Lens Material Plastic
  • Gauge Secondary Range Units kPa
  • Basic Gauge Sensor Material Bronze
  • Gauge Lens Material Acrylic
  • Basic Gauge Wetted Parts Brass / Bronze
  • Basic Gauge Socket Material Brass
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Application Test
  • Gauge Primary Range Smallest Graduation 0.5
  • Gauge Connection Location Back
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Case Material ABS Plastic
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Liquid Filled No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list