Skip Content
PRESSURE GAUGE,2 IN,2000 PSI,SS,BAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,2 IN,2000 PSI,SS,BAC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FMV7
  • Mfr. Model # 4FMV7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Connection Location Back
  • Connection Size 1/4" NPT
  • Item Pressure Gauge
  • Range 0 to 2000 psi, 14,000 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 20 psi
  • Gauge Accuracy +/-3.00%
  • Gauge Nominal Dial Size 2"
  • Basic Gauge Case Material Stainless Steel
  • Gauge Primary Range Values 0 - 2,000
  • Gauge Sensor Material Stainless Steel
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 14,000
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Acrylic
  • Gauge Secondary Range Units kPa
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Socket Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Application Test
  • Gauge Primary Range Smallest Graduation 20
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Back
  • Gauge Case Material Stainless Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Case Color Silver
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list