PRESSURE GAUGE,2 IN,100 PSI,BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,2 IN,100 PSI,BACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FMC6
  • Mfr. Model # 4FMC6
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3270
  • Shipping Weight 0.2 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Item Pressure Gauge
  • Case Color Black
  • Connection Location Back
  • Connection Size 1/4" NPT
  • Range 0 to 100 PSI 0 to 700 kPa
  • Operating Temp. Range -40 Degrees - 150 Degrees F
  • Smallest Graduation 2 PSI
  • Gauge Accuracy +/-3.00%
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Units psi
  • Gauge Nominal Dial Size 2"
  • Gauge Primary Range Values 0 - 100
  • Gauge Secondary Range Values 0 to 700
  • Gauge Secondary Range Units kPa
  • Basic Gauge Socket Material Brass
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Acrylic
  • Gauge Application Test
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Case Color Black
  • Gauge Socket Material Brass
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Case Material ABS Plastic
  • Gauge Connection Location Back
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list