PRESSURE GAUGE,2 1/2 IN,5000 PSI,LO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,2 1/2 IN,5000 PSI,LO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FLX1
  • Mfr. Model # 4FLX1
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3271
  • Shipping Weight 0.21 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Case Color Black
  • Connection Location Lower
  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Range 0 - 5,000, 0 - 35,000 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 100 PSI
  • Gauge Accuracy +/-3.00%
  • Gauge Sensor Material Bronze
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Primary Range Values 0 - 5,000
  • Gauge Secondary Range Values 0 to 35,000
  • Gauge Primary Range Units psi
  • Basic Gauge Case Material Plastic
  • Gauge Secondary Range Units kPa
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Gauge Lens Material Acrylic
  • Basic Gauge Wetted Parts Brass / Bronze
  • Basic Gauge Sensor Material Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Application Test
  • Gauge Primary Range Smallest Graduation 100
  • Gauge Connection Type MNPT
  • Gauge Case Material ABS Plastic
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list