PRESSURE GAUGE,2 1/2 IN,200 PSI,BAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,2 1/2 IN,200 PSI,BAC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FME7
  • Mfr. Model # 4FME7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3271
  • Shipping Weight 0.22 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Case Color Black
  • Item Pressure Gauge
  • Connection Location Back
  • Connection Size 1/4" NPT
  • Range 0 - 200 PSI, 0 - 1,400 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 5 PSI
  • Gauge Accuracy +/-3.00%
  • Basic Gauge Case Material Plastic
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 1,400
  • Gauge Secondary Range Units kPa
  • Gauge Primary Range Values 0 - 200
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Gauge Lens Material Acrylic
  • Basic Gauge Sensor Material Bronze
  • Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Application Test
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 5
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Back
  • Gauge Connection Type MNPT
  • Gauge Case Material ABS Plastic
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Liquid Filled No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list