PRESSURE GAUGE,2 1/2 IN,0 TO 5 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,2 1/2 IN,0 TO 5 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C790
  • Mfr. Model # 18C790
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
  • Connection Location Back
  • Case Color Black
  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Series YE65Z
  • Range 0 to 5 psi
  • Operating Temp. Range -40 Degrees to 160 Degrees F
  • Smallest Graduation 0.1 psi
  • Basic Gauge Case Material Steel
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Accuracy +/-1.50%
  • Gauge Primary Range Values 0 - 5
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Copper
  • Basic Gauge Wetted Parts Copper
  • Basic Gauge Sensor Material Copper
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Primary Range Smallest Graduation 0.1
  • Gauge Application Low Pressure
  • Gauge Case Color Black
  • Gauge Special Options Diaphragm
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Back
  • Gauge Connection Type MNPT
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list