Skip Content
PRESSURE GAUGE,2 1/2 IN,0 TO 3 PSI, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,2 1/2 IN,0 TO 3 PSI,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C789
  • Mfr. Model # 18C789
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
  • Connection Location Back
  • Range 0 to 3 psi
  • Item Pressure Gauge
  • Case Color Black
  • Connection Size 1/4" NPT
  • Series YE65Z
  • Operating Temp. Range -40 Degrees to 160 Degrees F
  • Smallest Graduation 0.05 psi
  • Gauge Accuracy +/-1.50%
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Steel
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Primary Range Values 0 - 3
  • Gauge Primary Range Units psi
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Copper
  • Basic Gauge Wetted Parts Copper
  • Gauge Socket Material Copper Alloy HPb59-1
  • Basic Gauge Sensor Material Copper
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 0.05
  • Gauge Application Low Pressure
  • Gauge Special Options Diaphragm
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Back
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Liquid Filled No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list