Skip Content
PRESSURE GAUGE,2 1/2 IN,0 TO 160 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,2 1/2 IN,0 TO 160 OZ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C797
  • Mfr. Model # 18C797
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Pressure Gauge
  • For Use With Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
  • Case Color Black
  • Connection Location Back
  • Connection Size 1/4" NPT
  • Series YE65Z
  • Range 0 to 160 Oz/Sq"
  • Operating Temp. Range -40 Degrees to 160 Degrees F
  • Smallest Graduation 2 oz./sq. in.
  • Gauge Accuracy +/-1.50%
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Steel
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Primary Range Values 0 - 160
  • Gauge Primary Range Units oz./sq. in.
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Copper
  • Basic Gauge Sensor Material Copper
  • Basic Gauge Wetted Parts Copper
  • Gauge Application Low Pressure
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Special Options Diaphragm
  • Gauge Connection Size 1/4"
  • Gauge Case Material Steel
  • Gauge Connection Type MNPT
  • Gauge Connection Location Back
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list