Skip Content
PRESSURE GAUGE,2 1/2 IN,0 TO 15 OZ/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,2 1/2 IN,0 TO 15 OZ/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C777
  • Mfr. Model # 18C777
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Pressure Gauge
  • For Use With Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
  • Case Color Black
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 to 15 Oz/Sq"
  • Series YE65
  • Operating Temp. Range -40 Degrees to 160 Degrees F
  • Smallest Graduation 0.2 oz./sq. in.
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Steel
  • Gauge Accuracy +/-1.50%
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Primary Range Values 0 - 15
  • Gauge Primary Range Units oz./sq. in.
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Sensor Material Copper
  • Basic Gauge Socket Material Copper
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Wetted Parts Copper
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Case Color Black
  • Gauge Application Low Pressure
  • Gauge Special Options Diaphragm
  • Gauge Primary Range Smallest Graduation 0.2
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Liquid Filled No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list