PRESSURE GAUGE,2 1/2 IN,0 TO 100 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,2 1/2 IN,0 TO 100 OZ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C780
  • Mfr. Model # 18C780
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Pressure Gauge
  • Connection Location Lower
  • Case Color Black
  • For Use With Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
  • Connection Size 1/4" NPT
  • Range 0 to 100 Oz/Sq"
  • Series YE65
  • Operating Temp. Range -40 Degrees to 160 Degrees F
  • Smallest Graduation 1 oz./sq. in.
  • Gauge Accuracy +/-1.50%
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Primary Range Units oz./sq. in.
  • Basic Gauge Lens Material Plastic
  • Gauge Primary Range Values 0 - 100
  • Basic Gauge Case Material Steel
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Copper
  • Basic Gauge Sensor Material Copper
  • Gauge Socket Material Copper Alloy HPb59-1
  • Basic Gauge Wetted Parts Copper
  • Gauge Case Color Black
  • Gauge Application Low Pressure
  • Gauge Special Options Diaphragm
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Connection Size 1/4"
  • Gauge Case Material Steel
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Liquid Filled No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list