Skip Content
PRESSURE GAUGE,2 1/2 IN,0 TO 100 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,2 1/2 IN,0 TO 100 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C786
  • Mfr. Model # 18C786
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
  • Item Pressure Gauge
  • Case Color Black
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 to 100" WC
  • Series YE65
  • Operating Temp. Range -40 Degrees to 160 Degrees F
  • Smallest Graduation 1" WC
  • Gauge Accuracy +/-1.50%
  • Basic Gauge Case Material Steel
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Primary Range Units In. H2O
  • Basic Gauge Lens Material Plastic
  • Gauge Primary Range Values 0 - 100
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Copper
  • Basic Gauge Wetted Parts Copper
  • Basic Gauge Sensor Material Copper
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Case Color Black
  • Gauge Application Low Pressure
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Special Options Diaphragm
  • Gauge Connection Location Bottom
  • Gauge Case Material Steel
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list