PRESSURE GAUGE,1 1/2 IN,60 PSI,LOWE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,1 1/2 IN,60 PSI,LOWE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FLR1
  • Mfr. Model # 4FLR1
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3270
  • Shipping Weight 0.11 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Connection Location Lower
  • Case Color Black
  • Item Pressure Gauge
  • Connection Size 1/8" NPT
  • Range 0 - 60 PSI, 0 - 400 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 1 PSI
  • Basic Gauge Case Material Plastic
  • Gauge Accuracy +/-3.00%
  • Gauge Nominal Dial Size 1-1/2"
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 60
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 400
  • Gauge Secondary Range Units kPa
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Acrylic
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Application Test
  • Gauge Connection Location Bottom
  • Gauge Case Material ABS Plastic
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/8"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list