PRESSURE GAUGE,1 1/2 IN,30 PSI,SS,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,1 1/2 IN,30 PSI,SS,B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FMT2
  • Mfr. Model # 4FMT2
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3270
  • Shipping Weight 0.15 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Item Pressure Gauge
  • Case Color Silver
  • Connection Location Back
  • Connection Size 1/8" NPT
  • Range 0 - 30 PSI, 0 - 200 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 0.5 PSI
  • Gauge Accuracy +/-3.00%
  • Gauge Sensor Material Stainless Steel
  • Gauge Nominal Dial Size 1-1/2"
  • Gauge Primary Range Values 0 - 30
  • Basic Gauge Case Material Stainless Steel
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Units kPa
  • Gauge Lens Material Acrylic
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Secondary Range Values 0 to 200
  • Basic Gauge Lens Material Plastic
  • Gauge Socket Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Primary Range Smallest Graduation 0.5
  • Gauge Application Test
  • Gauge Case Color Stainless Steel
  • Gauge Connection Size 1/8"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Back
  • Gauge Case Material Stainless Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list