PRESSURE GAUGE,CONTRACTOR,4 1/2 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,CONTRACTOR,4 1/2 IN,

GRAINGER APPROVED

Web Price : $50.64 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C746
  • Mfr. Model # 18C746
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3272
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Pressure Gauge
  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Case Color Stainless Steel
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 to 15 psi
  • Series Y120SS
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 0.1 psi
  • Gauge Accuracy +/-1.00%
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Primary Range Values 0 - 15
  • Basic Gauge Case Material Stainless Steel
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Wetted Parts Copper
  • Gauge Lens Material Acrylic
  • Basic Gauge Sensor Material Copper
  • Basic Gauge Socket Material Copper
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Case Color Stainless Steel
  • Gauge Application Mechanical Contractors
  • Gauge Primary Range Smallest Graduation 0.1
  • Gauge Connection Type MNPT
  • Gauge Case Material Stainless Steel
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list