PRESSURE GAUGE,3 1/2 IN,100 PSI,SS, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PRESSURE GAUGE,3 1/2 IN,100 PSI,SS,

GRAINGER APPROVED

Web Price : $79.16 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FMP8
  • Mfr. Model # 4FMP8
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Pressure Gauge
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Range 0 to 100 psi, 0 to 700 kPa
  • Smallest Graduation 2 psi
  • Gauge Accuracy +/-3-2-3%
  • Basic Gauge Case Material Stainless Steel
  • Gauge Nominal Dial Size 3-1/2"
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Primary Range Values 0 - 100
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 700
  • Basic Gauge Lens Material Plastic
  • Gauge Secondary Range Units kPa
  • Gauge Lens Material Acrylic
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Application Test
  • Gauge Case Color Stainless Steel
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Case Material 304 Stainless Steel
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Case Color Silver
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list