PRESSURE GAUGE,1 1/2 IN,300 PSI,LOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PRESSURE GAUGE,1 1/2 IN,300 PSI,LOW

GRAINGER APPROVED

Web Price : $8.76 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FLR5
  • Mfr. Model # 4FLR5
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3270
  • Shipping Weight 0.11 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Connection Location Lower
  • Connection Size 1/8" NPT
  • Item Pressure Gauge
  • Range 0 - 300 PSI, 0 - 2,000 kPa
  • Case Color Black
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 5 PSI
  • Gauge Accuracy +/-3-2-3%
  • Gauge Nominal Dial Size 1-1/2"
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 300
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Units kPa
  • Gauge Secondary Range Values 0 to 2,000
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Acrylic
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Basic Gauge Socket Material Brass
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 5
  • Gauge Application Test
  • Gauge Connection Size 1/8"
  • Gauge Connection Location Bottom
  • Gauge Connection Type MNPT
  • Gauge Case Material ABS Plastic
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list