PRESSURE CONTROL SWITCH-116 PSI MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE CONTROL SWITCH-116 PSI MAX

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12T105
  • Mfr. Model # 12T105
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Action SPDT
  • Item Pressure Control Switch
  • Actuation Type Buna-N Diaphragm
  • Port Type 1/4" NPT (Female)
  • Differential 4.4 - 112 PSI
  • Contact Form SPDT
  • Range 2.9 - 116 PSI
  • NEMA Rating 1
  • Series MDR-F
  • Factory On/Off Setting 30/60 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list