PRESSURE BLASTER,65 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE BLASTER,65 LB CAPACITY

ALC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E742
  • Mfr. Model # 15E742
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.95 lbs

Technical Specs

  • Application Abrasive Blasting
  • Min. CFM @ 80 PSI 15 to 25
  • Hopper Capacity (Lb.) 65
  • Features ASME Certified
  • Includes 1/8" And 3/32" Ceramic Nozzle
  • Item Portable Pressure Blaster
  • Air Pressure (PSI) 80 to 125
  • Tank Dimension (In.) 12 x 17
  • Feed Type Pressure
  • Blaster Grouping Portable Abrasive Blaster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list