Skip Content
PRESSURE BLASTER,250 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE BLASTER,250 LB CAPACITY

ALC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E744
  • Mfr. Model # 15E744
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • Hose Length (Ft.) 25
  • Features ASME Certified
  • Min. CFM @ 80 PSI 15 to 25
  • Includes 1/8" And 5/32" Ceramic Nozzle
  • Application Abrasive Blasting
  • Hopper Capacity (Lb.) 250
  • Item Portable Pressure Blaster
  • Material Steel
  • Type Deadman
  • Air Pressure (PSI) 80 to 125
  • Tank Dimension (In.) 12 x 22
  • Blaster Grouping Portable Abrasive Blaster
  • Feed Type Pressure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list