Skip Content
PRESSURE ADAPTER,FUEL INJECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE ADAPTER,FUEL INJECTION

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EKD6
  • Mfr. Model # 1EKD6
  • UNSPSC # 25172405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application For 5/16 and 3/8" Fuel Line Connections
  • Colour Black and Brass
  • For Use With -
  • Number of Pieces 10
  • Includes 2-Pc. Rubber Hose, 1-Pc. Brass Tee, 2-Pc. Hose Clamp, 5 Brass Fittings
  • Item Pressure Adapter
  • Length (In.) -
  • Type Fuel Injection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list