PRESSUE RELIEF VALVE,2 IN, MNPT X F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSUE RELIEF VALVE,2 IN, MNPT X F

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI1420508
  • Mfr. Model # 1420508
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.85 lbs

Technical Specs

  • Standards ASME Section IV, CSA, CRN
  • Pressure Range 5 to 15 PSI
  • Item Low Pressure Relief Valve
  • Application Low Pressure Steam Heating and Supply Boilers
  • Steam Capacity (Lb./Hr.) 3,150
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Overall Height 7-1/8"
  • Seat Material Chrome Plated Seat w/ TFE Coated Brass Disc
  • Outlet Type FNPT
  • Spring Material Rust Proofed Steel
  • Disc Material PTFE
  • Factory Set Pressure 15 PSI
  • Test Lever Yes
  • Inlet Size 2"
  • Outlet Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list