Skip Content
PRESS W/ELEC PUMP 100TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS W/ELEC PUMP 100TON

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1858
  • Mfr. Model # 1858
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 2921
  • Shipping Weight 1814.0 lbs

Product Details

Ram travel 10 inches, overall height 77-1/4 inches, inside width 50 inches, base length 64 inches, base width 36 inches.

Technical Specs

  • Base Length 64"
  • Cylinder Stroke 13"
  • Application Range of Working Space Allows a Variety of Uses
  • Frame Type Press
  • Features 50" Opening Between Press Uprights, Covered by Oct. Lifetime Marathon Warranty
  • Includes Double-Acting No. 51683 Ram With 13" Stroke, No. 61217 Electric Pump, No. 9651 Gauge, Two No. 9769 Hoses (3/8" Id X 10'), Pump Mounting Bracket
  • Item Heavy Duty Shop Press
  • Reservoir Capacity 2.8 gal. (462 cu. in. Usable)
  • Cylinder Type Double Acting Hydraulic
  • Overall Height 77-1/4"
  • Pump Type Electric, Hydraulic
  • Cylinder 100 tons
  • Pump Yes
  • Hose Length 10 ft.
  • Total Height 77-1/4"
  • Base Width 36"
  • Frame Capacity 100 tons
  • Bed Height XXXXXXXX
  • Total Width 64"
  • Working Height 2" to 42"
  • Ram Travel 13"
  • Working Width 50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list