PRESS SWITCH,RANGE 375-265 PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESS SWITCH,RANGE 375-265 PSIG

SUPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2FBR1
  • Mfr. Model # 2FBR1
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Differential Pressure (PSI) +/- 15
  • Range (PSI) 0-650
  • Mounting Direct
  • Item High Pressure Switch
  • Pressure Connection 1/4" Female SAE
  • Switch Action Opens On High Pressure
  • Close (PSI) 265
  • Switch Type SPST
  • Open (PSI) 375

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list