Skip Content
PRESS SWITCH, OPEN ON RISE 425 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS SWITCH, OPEN ON RISE 425 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ALC9
  • Mfr. Model # 6ALC9
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Range (PSI) 150-700
  • Capillary Length (In.) 48
  • Differential Pressure (PSI) 425 to 325
  • Application For Refrigerants R 12, R 22, R 134A and R 502, In Commercial Refrigeration
  • Item Pressure Switch
  • Type High
  • Enclosure NEMA 1
  • Function To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning Systems
  • Reset Auto
  • Pressure Connection 1/4" Female SAE
  • Mounting Universal
  • Switch Action Opens On High Pressure
  • Open (PSI) 425
  • Switch Type SPST
  • Close (PSI) 325

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List