Skip Content
PRESS SWITCH,OPEN ON RISE 400 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS SWITCH,OPEN ON RISE 400 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ALC1
  • Mfr. Model # 6ALC1
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Differential Pressure (PSI) 400 to 280
  • Application For Refrigerants R 12, R 22, R 134A and R 502, In Commercial Refrigeration
  • Capillary Length (In.) 18
  • Range (PSI) 150-700
  • Item Pressure Switch
  • Enclosure NEMA 1
  • Type High
  • Function To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning Systems
  • Pressure Connection 1/4" Female SAE
  • Mounting Universal
  • Switch Action Opens On High Pressure
  • Reset Auto
  • Switch Type SPST
  • Open (PSI) 400
  • Close (PSI) 280

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list