Skip Content
PRESS SWITCH,OPEN ON RISE 275 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS SWITCH,OPEN ON RISE 275 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ALA9
  • Mfr. Model # 6ALA9
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Differential Pressure (PSI) 275 to 195
  • Application For Refrigerants R 12, R 22, R 134A and R 502, In Commercial Refrigeration
  • Capillary Length (In.) 18
  • Item Pressure Switch
  • Type High
  • Range (PSI) 150-700
  • Enclosure NEMA 1
  • Function To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning Systems
  • Pressure Connection 1/4" Female SAE
  • Reset Auto
  • Switch Type SPST
  • Mounting Universal
  • Open (PSI) 275
  • Switch Action Opens On High Pressure
  • Close (PSI) 195

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list