Skip Content
PRESS SWITCH,OPEN ON RISE 200 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS SWITCH,OPEN ON RISE 200 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ALA7
  • Mfr. Model # 6ALA7
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Differential Pressure (PSI) 200 to 150
  • Application For Refrigerants R 12, R 22, R 134A and R 502, In Commercial Refrigeration
  • Item Pressure Switch
  • Capillary Length (In.) 18
  • Range (PSI) 150-700
  • Type High
  • Enclosure NEMA 1
  • Function To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning Systems
  • Mounting Universal
  • Pressure Connection 1/4" Female SAE
  • Reset Auto
  • Switch Action Opens On High Pressure
  • Switch Type SPST
  • Open (PSI) 200
  • Close (PSI) 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list