Skip Content
PRESS SWITCH,OPEN ON FALL 25 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS SWITCH,OPEN ON FALL 25 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ALA4
  • Mfr. Model # 6ALA4
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Differential Pressure (PSI) 25 to 65
  • Application For Refrigerants R 12, R 22, R 134A and R 502, In Commercial Refrigeration
  • Capillary Length (In.) 18
  • Range (PSI) 0.3-150
  • Type Low
  • Item Pressure Switch
  • Mounting Universal
  • Function To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning Systems
  • Enclosure NEMA 1
  • Reset Auto
  • Switch Action Opens On Low Pressure
  • Pressure Connection 1/4" Female SAE
  • Switch Type SPST
  • Open (PSI) 25
  • Close (PSI) 65

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List