Skip Content
PRESS SWITCH,OPEN ON FALL 10 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS SWITCH,OPEN ON FALL 10 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ALC2
  • Mfr. Model # 6ALC2
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Differential Pressure (PSI) 10 to 32
  • Application For Refrigerants R 12, R 22, R 134A and R 502, In Commercial Refrigeration
  • Item Pressure Switch
  • Capillary Length (In.) 48
  • Range (PSI) 0.3-150
  • Type Low
  • Function To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning Systems
  • Enclosure NEMA 1
  • Mounting Universal
  • Pressure Connection 1/4" Female SAE
  • Reset Auto
  • Switch Action Opens On Low Pressure
  • Open (PSI) 10
  • Close (PSI) 32
  • Switch Type SPST

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list