Skip Content
PRESS SWITCH,MANUAL 410 PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS SWITCH,MANUAL 410 PSIG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ALC4
  • Mfr. Model # 6ALC4
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application For Refrigerants R 12, R 22, R 134A and R 502, In Commercial Refrigeration
  • Differential Pressure (PSI) 410
  • Capillary Length (In.) 48
  • Type High
  • Range (PSI) 150-700
  • Item Pressure Switch
  • Enclosure NEMA 1
  • Function To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning Systems
  • Mounting Universal
  • Pressure Connection 1/4" Female SAE
  • Reset Manual
  • Switch Action Opens On High Pressure
  • Open (PSI) 410
  • Switch Type SPST

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list