Skip Content
PRESS SWITCH,MANUAL 375 PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS SWITCH,MANUAL 375 PSIG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ALC5
  • Mfr. Model # 6ALC5
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Differential Pressure (PSI) 375
  • Application For Refrigerants R 12, R 22, R 134A and R 502, In Commercial Refrigeration
  • Capillary Length (In.) 48
  • Item Pressure Switch
  • Function To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning Systems
  • Type High
  • Enclosure NEMA 1
  • Mounting Universal
  • Range (PSI) 150-700
  • Pressure Connection 1/4" Female SAE
  • Reset Manual
  • Switch Action Opens On High Pressure
  • Switch Type SPST
  • Open (PSI) 375

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list