close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
PRESS SWITCH,OPEN ON FALL 5 PSI
- Item # GGE6ALA2
- Mfr. Model # 6ALA2
- UNSPSC # 39121506
- CATALOGUE PAGE # N/A
- Shipping Weight 0.12 lbs
Technical Specs
- Capillary Length (In.) 18
- Differential Pressure (PSI) 5 to 20
- Application For Refrigerants R 12, R 22, R 134A and R 502, In Commercial Refrigeration
- Item Pressure Switch
- Range (PSI) 0.3-150
- Type Low
- Enclosure NEMA 1
- Function To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning Systems
- Pressure Connection 1/4" Female SAE
- Mounting Universal
- Reset Auto
- Open (PSI) 5
- Close (PSI) 20
- Switch Type SPST
- Switch Action Opens On Low Pressure
Compliance and Restrictions
-
None