PRESS SWITCH,OPEN ON FALL 25 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESS SWITCH,OPEN ON FALL 25 PSI

GRAINGER APPROVED

Web Price : $12.48 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ALA5
  • Mfr. Model # 6ALA5
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Capillary Length (In.) 18
  • Application For Refrigerants R 12, R 22, R 134A and R 502, In Commercial Refrigeration
  • Differential Pressure (PSI) 25 to 80
  • Range (PSI) 0.3-150
  • Item Pressure Switch
  • Type Low
  • Enclosure NEMA 1
  • Function To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning Systems
  • Mounting Universal
  • Reset Auto
  • Pressure Connection 1/4" Female SAE
  • Switch Type SPST
  • Switch Action Opens On Low Pressure
  • Open (PSI) 25
  • Close (PSI) 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list