PRESS SWITCH,OPEN 40-80 PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESS SWITCH,OPEN 40-80 PSIG

SUPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2FBR8
  • Mfr. Model # 2FBR8
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Low Pressure Switch
  • Differential Pressure (PSI) +/- 5
  • Mounting Direct
  • Pressure Connection 1/4" Female SAE
  • Switch Action Opens On Low Pressure
  • Switch Type SPST
  • Open (PSI) 40
  • Close (PSI) 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list