Skip Content
PRESS SHOP HYDRAULIC W/HAND 55 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESS SHOP HYDRAULIC W/HAND 55 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG93400
  • Mfr. Model # G93400
  • UNSPSC # 27121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 855.0 lbs

Product Details

Excellent for bending, bonding or straightening applications

Technical Specs

  • Ram Travel 6"
  • Item Professional Shop Press
  • Base Width 56"
  • Frame Capacity 55 tons
  • Overall Height 79-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list