Skip Content
PRESS SHOP HYDRAULIC W/HAND 100 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESS SHOP HYDRAULIC W/HAND 100 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG93610
  • Mfr. Model # G93610
  • UNSPSC # 27121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1221.0 lbs

Product Details

Heavy-duty, steel welded construction. Excellent for straightening, bending or bonding applications. Multi-position bed for work height adjustment. 115 volt, 1 HP/2 gallon electric pump. Two speed operation allows for faster cylinder advance.

Technical Specs

  • Item Heavy-Duty Shop Press
  • Overall Height 89-1/2"
  • Base Width 63"
  • Frame Capacity 100 tons
  • Ram Travel 10"
  • Working Height 51"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List