Skip Content
PRESS SHOP HYDRAULIC W/BOTTL 12 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESS SHOP HYDRAULIC W/BOTTL 12 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG60120
  • Mfr. Model # G60120
  • UNSPSC # 27121500
  • CATALOGUE PAGE # 2921
  • Shipping Weight 129.0 lbs

Product Details

Ideal for removing or installing gears, U-joints, pulleys, wrist pins & other press-to-fit applications. Excellent for bending, bonding or straightening applications. Multi-positional bed for work height adjustment. Heavy-duty, steel welded construction.

Technical Specs

  • Overall Height 59"
  • Pump Type Bottle Jack
  • Item Shop Press
  • Frame Capacity 12 tons
  • Base Width 18-1/2"
  • Base Length 22-3/4"
  • Ram Travel 6"
  • Working Height 34"
  • Working Width 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list