Skip Content
PRESS SHOP HYD. 10T BENCH TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS SHOP HYD. 10T BENCH TOP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSP10B
  • Mfr. Model # SP10B
  • UNSPSC # 27121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.0 lbs

Product Details

Moveable head for off-center pressing. Safety overload system prevents use beyond rated capacity. Comes complete with pump, ram and hose.

Technical Specs

  • Overall Height 30"
  • Item Bench Model Press
  • Base Width 21"
  • Frame Capacity 10 tons
  • Ram Travel 6-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list