Skip Content
PRESS RELIEF VALVE,3/4 X 3/4 IN,75P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS RELIEF VALVE,3/4 X 3/4 IN,75P

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X180
  • Mfr. Model # 26X180
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Pressure Relief Valve
  • Seat Material Bronze
  • Disc Material Silicone
  • Standards ASME SectionIV Rated
  • Spring Material Stainless Steel
  • Application For Pressure Protection of Hot Water Heating Boilers
  • Temp. Range 0 Degrees F - 250 Degrees F
  • BtuH 1,320,000
  • Inlet Type FNPT
  • Body Material Bronze
  • Overall Length 2-1/2"
  • Overall Height 5-1/8"
  • Pressure Range 30 - 150 PSI
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 75 PSI
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list